Wooden Broom Handle 54" x 15/16"

Order Code: ZT4962095S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Groundsman Wooden Broom Handle 54" x 15/16" Size: 54" x 15/16" (135cm x 2.3cm) Painted finish FSC C151837 Compatible with broom head 327838, 327839, 327841, 327842 and 327843

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Wooden Broom Handle 54" x 15/16"
  • Length
    54in
    135cm
  • Material
    Wood
  • Diameter
    15/16in
    2.3cm
  • Product Type
    Broom Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome