Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
Car Freshener Sweet Candy 5L - 2W06180
By 2Work
Order Code:
ZT1541685S
£11.19
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
11.19
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/car-freshener-sweet-candy-5l-2w06180/p/ZT1541685S
Add to quotation
View all Cleaning & Hygiene - Various
Description
2Work Car Freshener Sweet Candy 5L 2W06180
Specifications
Specifications for Car Freshener Sweet Candy 5L - 2W06180
MFR Part No.
2W06180
Width
188mm
Depth
283mm
Height
283mm
Weight
5.1kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome