Carry Caddy 40cm x 27cm x 18cm

Carry Caddy 40cm x 27cm x 18cm

Order Code: ZT5586646SCopy

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%


Description

GenWare Cleaning and Hygiene consists of products essential for businesses within the catering and hospitality industry. Our extensive range includes grill cleaners, cleaning cloths, bins, ashtrays, glass racks and much more. 40 x 27 x 18cm (L x W x H)

Specifications for Carry Caddy 40cm x 27cm x 18cm
  • Width
    27cm
  • Length
    40cm
  • Height
    18cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome