Pulse Refill Caddy Each

Pulse Refill Caddy Each

Order Code: ZT2620392S

£79.99 Inc VAT (20%)
£84.995.5% off


Description

Rubbermaid Pulse Caddy 7.5 Litre Capacity
Rubbermaid PULSE Refill Caddy 7.5 Litre Refills Pulse mop up to 12 times for superior cleaning. Caddy can be securely transported in Rubbermaid cleaning carts. Fits Pulse mops sold separately, product codes FGQ96958, 1861160, R050669
Rubbermaid Code: FGQ966000000
Width: 22.23 (cm) Height: 27.31 (cm) Depth: 35.88 (cm)

See full description
Specifications for Pulse Refill Caddy Each
  • Colour
    White
  • Material
    Plastic
  • Product Type
    Flat Mopping Systems
  • Size
    7.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome