414232 Unger 18" Stripwasher

Order Code: ZT3080199S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Application: T-bar sleeve.
Application: Window cleaning.
Material: Microfibre & blended fabric.
Pack Quantity: 10.
Product Type: Cloths.Attach to unger T bar for professional cleaning. A window cleaning essential. Machine washable.

See full description
Specifications for 414232 Unger 18" Stripwasher
  • Pack Quantity
    10
  • Material
    Microfibre & blended fabric
  • Applications
    Window Cleaning
  • Product Type
    Stripwasher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome