0
1

90999 Wipes Sontara White, Pack of 50

Order Code: ZT1095515S

£5.49 Inc VAT (20%)


Description

These premium, quarter-fold wipes are suitable for use in a wide range of industries. Extremely durable and absorbent, they can tackle a wide range of tasks with ease.

Features and Benefits
• Very low linting to prevent product contamination
• The smooth texture glides easily over surfaces to pick up dust and debris
• Absorbs grease and oil with ease
• Solvent and chemical resistant for enhanced durability
• Silicone-free and suitable for painting and finishing industries

Typical Applications
• Automotive
• Aerospace
• Printing
• Medical
• Janitorial
• Food processing
• Industrial
• Manufacturing

Approvals
• Food contact cleared (FCC)

See full description
Specifications for 90999 Wipes Sontara White, Pack of 50
  • Applications
    Polishing
    Heavy-Duty
    Oil & Grease
    Industrial
    General Cleaning
  • Width
    280mm
  • Pack Quantity
    50 Sheets
  • Length
    380mm
  • Colour
    White
  • Disposable/Reusable
    Limited Lifetime
  • Cloth Type
    Towel
  • Series
    Sontara®
  • MFR Part No.
    SWS68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome