Cleaning Cloth Roll, WxL 300mm X 112 M, Pack Of 2 Rolls, Turquoise

Order Code: ZT2730606S

£229.99 Inc VAT (20%)


Description

Cleaning cloth roll, WxL 300 mm x 112 m, pack of 2 rolls, turquoise. Supplied = assembled. Material = PET, cellulose. Model = universal. Length = 112 m. Width = 300 mm. Number per roll = 280 pcs. Colour = turquoise. Sheet dimensions = 300x400 mm. Application = normal. Situation = reaction to leaks (emergency) Property = cleaning. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Product type = cleaning cloths. Particularly suitable for the following industrial sectors: pharmaceutical, food processing, aviation. Virtually fuzz free, very tear resistant, resistant to solvents and a multitude of chemicals. 2 cleaning cloth rolls, WxL 300 mm x 112 m, 280 cloths per roll, 300 x 400 mm.

See full description
Specifications for Cleaning Cloth Roll, WxL 300mm X 112 M, Pack Of 2 Rolls, Turquoise
  • Material
    PET
    Cellulose
  • Pack Quantity
    2
  • Product Type
    Cleaning Cloths
  • Colour
    Turquoise
  • Applications
    Normal
    Indoor Use
  • Supplied
    Assembled
  • Frequency of use
    Single
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Number per roll
    280
  • Sheet Size
    300 x 400mm
  • Width
    300mm
  • Length
    112m
  • Situation
    Reaction To Leaks (Emergency)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome