Cleaning Cloths, WxL 300 X 420mm, Medium, White Dotted Pattern, Pack Of 200

Order Code: ZT2730712S

£123.99 Inc VAT (20%)


Description

Cleaning cloths, WxL 300 x 420 mm, medium, white dotted pattern, pack of 200. Supplied = assembled. Material = polypropylene, cellulose. Model = universal. Length = 420 mm. Width = 300 mm. Colour = white. Application = normal. Situation = reaction to leaks (emergency) Property = cleaning. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Product type = cleaning cloths. For heavy duty applications: cleaning of oily machine parts and surfaces, removal of dirt from rough surfaces. Very high absorption capacity, durable, reusable, tear resistant. Cleaning cloth, WxL 300 x 420 mm.

See full description
Specifications for Cleaning Cloths, WxL 300 X 420mm, Medium, White Dotted Pattern, Pack Of 200
  • Pack Quantity
    200
  • Material
    Polypropylene, Cellulose
  • Colour
    White
  • Product Type
    Cleaning Cloths
  • Applications
    Indoor Use
    Normal
  • Frequency of use
    Single
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Supplied
    Assembled
  • Width
    300mm
  • Length
    420mm
  • Situation
    Reaction To Leaks (Emergency)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome