Contract Microfibre Cloths Assorted Colours - Pack of 5

Contract Microfibre Cloths Assorted Colours - Pack of 5

Order Code: ZT3288622SCopy

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

JanSan Contract Microfibre Cloths are a good, cost effective, all round microfibre cloth which offers a fast, hygienic and environmentally friendly alternative to traditional cleaning cloths and dusters.

Features & Benefits:
- Can be washed repeatedly.
- Available in other Colours for colour coding the workplace.
- Use dry as a dusting cloth and damp as a cleaning cloth with no chemicals or detergent needed.

Specification:
- Commodity Code 6307109090
- Cloth Type Microfibre
- Weight 37g
- Colour Coded Yes
- Size 40x40cm
- Pack Size 5 Cloths

See full description
Specifications for Contract Microfibre Cloths Assorted Colours - Pack of 5
  • Size
    40x40cm
  • Colour
    Assorted
  • Product Type
    Microfibre Cloths

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome