0
1
2

EMR Cleaning Cloth Light 30 x 30cm Blue

Order Code: ZT1029709X

£12.99 Inc VAT (20%)


Description

Double efficiency 2 cloths in 1 with its EMR (Energy Mechanically Reinforced) stripes. Striped side to agitate and absorb stains, plain side to totally absorb. Can be used on durable non-scratch surfaces. Finishes off stainless steel. 49% polyurethane 41% polyester 10% polyamide.
Use: dry, damp or pre-impregnated.

Specifications for EMR Cleaning Cloth Light 30 x 30cm Blue
  • Length
    300mm
  • Pack Quantity
    1
  • Width
    300mm
  • MFR Part No.
    89
  • Type
    Multi-Purpose Cloth
  • Colour
    Blue
    Red
  • Material
    Polyester
    Polyamide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome