High Level Dusting Kit

Order Code: ZT5533399S

£99.99 Inc VAT (20%)


Description

Features and Benefits Eliminates dust in hard to reach places such as high ledges windowsills storage units or shelving The flexible adapts to irregular surfaces improving cleaning capabilities Quick connect extension handle removes the need for ladders or step stools (extends from 508mm - 1010mm) Microfibre sleeves can be used damp or dry and can withstand up to 500 washes (200 with bleach) Specifications Dimensions W200 x L1010mm Material Microfibre Package Contents 1 x short extension handle 1 x flexible dusting wand 2 x wand duster high performance microfibre sleeves

See full description
Specifications for High Level Dusting Kit
  • Product Type
    Dusting Kit
  • Material
    Microfibre
  • Applications
    Dusting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome