Industrial Cleaning Cloth Grey (Pack of 210) - 520372

Industrial Cleaning Cloth Grey (Pack of 210) - 520372

Order Code: ZT5696598SCopy

£61.99 Inc VAT (20%)


Description

Tork Industrial Cleaning Cloth Grey W7:
Take the effectiveness of your cleaning regime up a notch with our Tork Industrial Cleaning Cloth. Its exelCLEAN material uses up to 41% less solvent for greater efficiency. Plus, it's designed to be used with most solvents for added ease in the workplace. Both soft and flexible, it tackles grease, oil and dirt in the most hard-to-reach places and intricate spots without scratching. This disposable cleaning cloth eliminates the need for rags and rental cloths, too, reducing waste by up to 85%. Plus, we've lowered the CO2 emissions for Tork excelCLEAN by 28% since 2011.
(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljinstitutet in April 2021
• Cut time and waste and ensure staff have as many cleaning cloths as they need close by, thanks to the portable Handy Box
• Optimise consumption of our disposable cleaning cloths with the one-at-a-time dispensing feature
• The Handy Box's large opening means cloths are easy to access, even when wearing gloves
• Improve your brand's sustainability - our packaging is made out of 100% recycled fibres
• 210 cloths 1 ply Folded size L 105cm W 355cm Unfolded size L 415cm W 355cm Compatible with W7 dispensers

See full description
Specifications for Industrial Cleaning Cloth Grey (Pack of 210) - 520372
  • Colour
    Blue
  • Pack Quantity
    210