Long Lasting Kitchen Cloths White (Pack of 2) - 19700241
0
1
2
3

Long Lasting Kitchen Cloths White (Pack of 2) - 19700241

Order Code: ZT5696323SCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Designed with microfibre technology, Spontex Long Lasting Kitchen Cloths are the latest generation of kitchen cloths. Made from a special weave, these kitchen cloths are super resistant and will stay efficient even after washing. They cut through grease and grime with ease leaving your dishes and kitchen surfaces sparkling clean. Cloth size: 360 x 360mm. Pack of 2.
• Long lasting and resistant kitchen cloths for washing up and wiping down
• Made with powerful microfibre
• A special weave makes them highly resistant and remain efficient after washing
• Cloth size: 360 x 360mm
• Colour: White
• Pack of 2

See full description
Specifications for Long Lasting Kitchen Cloths White (Pack of 2) - 19700241
  • Pack Quantity
    2
  • Colour
    White/Red/Blue
  • Material
    Microfibre
  • Size
    360 x 360mm