Microfibre Cleaning Cloth, Economy, Yellow

Microfibre Cleaning Cloth, Economy, Yellow

Order Code: ZT4796444SCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.795%
20 - 49£3.5910%
50 +£3.3915%


Description

The Ultra-fine Microfibre Cloth features advanced microfibre technology, ideal for effective lint-free cleaning. Available in four colours, this microfibre cleaning cloth withstands machine washing without compromising quality for durable and repeated use.

Features and Benefits
• Colour-coded for easy identification and reduced cross-contamination
• Allows for chemical-free cleaning on a range of surfaces, including glass and mirrors
• Effective dry or damp with water or cleanser for versatile cleaning
• Highly absorbent for efficient spill cleanup

Typical Applications
• Used in offices for dusting desks and equipment, and in retail stores for cleaning display cases and countertops
• Suitable for cleaning vehicle interiors, including dashboards and seats, without leaving lint
• Used in kitchens and food preparation areas
• Essential for cleaning companies providing general cleaning services in various commercial and residential properties

See full description
Specifications for Microfibre Cleaning Cloth, Economy, Yellow
  • Width
    400mm
  • Applications
    General Cleaning
  • MFR Part No.
    MUL103
  • Material
    Microfibre
  • Colour
    Yellow
  • Length
    400mm
  • Cloth Type
    Cleaning Cloth