Moist Cleaning Cloths, Microbeads, Hands/Surfaces, 8 Canisters With 80 Cloths, 200 X 220mm

Order Code: ZT2727803S

£279.99 Inc VAT (20%)


Description

Moist cleaning cloths, microbeads, hands/surfaces, 8 canisters with 80 cloths, 200 x 220 mm. Supplied = assembled. Model = universal. Length = 220 mm. Width = 200 mm. Colour = white. Application = very heavy duty. Property = cleaning. Frequency of use = single. Place of use = indoor and outdoor use. Scope of delivery = 8 canisters each with 80 cloths. Product type = cleaning cloths. For cleaning hands, tools, machines and work surfaces, etc. without water and cleaning agents. Removes dirt, oil, grease, paint, glue, sealants - even heavy, stubborn dirt and stains. Ideal for on the go, for building sites, fitters, tradespersons, drivers - for locations without water connection. Canister dispenser with moist industrial cleaning cloths with Universal PERL micro beads. With micro beads on one side of the cloth to easily remove very adhesive, stubborn dirt and stains without scratching the surface. Smooth cloth side to pick up removed dirt. In handy, resealable canister dispenser. Pre-moistened cloths with beads easy to take out individually. Skin friendly - conforms to cosmetics directive EC 1223/2009. Cloth size 200 x 220 mm. Pack of 8 canisters, 80 cloths per canister.

See full description
Specifications for Moist Cleaning Cloths, Microbeads, Hands/Surfaces, 8 Canisters With 80 Cloths, 200 X 220mm
  • Pack Quantity
    8
  • Colour
    White
  • Product Type
    Cleaning Cloths
  • Supplied
    Assembled
  • Frequency of use
    Single
  • Applications
    Very Heavy Duty
    Indoor and Outdoor Use
  • Width
    200mm
  • Length
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome