0
1

Multi-Purpose Wipes, Pack Qty 176

Order Code: ZT1029733X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

These light to medium strength multi-purpose wipes are ideal for lifting debris and grime off smooth surfaces. Perfect for cleaning glass surfaces, lifting lubricant film and lower volume oil, and common cleaning tasks with added strength over paper.

Features and Benefits
• Constructed from 60gsm white non woven fabric, that has a white rice pattern for effectively lifting debris and grime off smooth surfaces
• Absorbs up to 6 times its own weight

Typical Applications
• Offices
• Workstations

See full description
Specifications for Multi-Purpose Wipes, Pack Qty 176
  • Colour
    White
  • MFR Part No.
    MAX60B176
  • Length
    420mm
  • Pack Quantity
    176
  • Width
    300mm
  • Type
    Multi-Purpose Cloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome