0
1

Tea Towel Checked Ass Colours, Pack of 10 430X 6 80mm

Order Code: ZT1029711X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Lightweight, checked tea towels. Suitable for all catering applications.
Pack quantity: 10 assorted colours.
Towel size: 430 x 680mm (17" x 27")

Specifications for Tea Towel Checked Ass Colours, Pack of 10 430X 6 80mm
  • Type
    Tea Towel
  • Length
    680mm
  • Pack Quantity
    10
  • Width
    430mm
  • Colour
    Multi-Coloured
  • MFR Part No.
    TE172710P
  • Material
    Cotton
  • Applications
    Drying
    Domestic
  • Cloth Material
    Cotton
  • Cloth Type
    Towel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome