X60 Large Roll Cloths 8371 - Blue Cleaning Cloths - 1 Large Blue Roll x 500 Blue, 1 Ply Cleaning Cloths
0
1
2
3
4
5
6

X60 Large Roll Cloths 8371 - Blue Cleaning Cloths - 1 Large Blue Roll x 500 Blue, 1 Ply Cleaning Cloths

Order Code: ZT1030550XCopy

£92.99 Inc VAT (20%)


Description

From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, WypAll offers a wide range of task-specific wipes and cloths designed to meet your industry needs and enhance your confidence in every clean. The General Clean range helps create a clean work environment with effective light-to-medium duty general cleaning solutions. The WypAll X60 General Clean range has been specially designed as a lightweight, durable blue cloth designed to tackle a variety of light-duty wiping tasks. Leading the way in versatility, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit technology ensures each cleaning cloth is lightweight yet absorbent, helping to reduce residue and allowing versatile cleaning across a variety of tasks. Perfect for use in industrial manufacturing, the reusable cloth is ideal for removing light oil, adhesives and debris and equally suitable for cleaning gloss and as window cleaning cloths for glass surfaces. WypAll X60 General Clean cloths can be used with detergent or disinfectant. These reusable cleaning cloths have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use. When the WypAll X60 General Clean cloths are used for spray and wipe it also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll cleaning cloths are tested as compatible with soap/detergent, hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, acetone and bleach (sodium hypochlorite). Always follow manufacturers' instructions for dilution, application and contact time. These high capacity, large blue roll Kimberly-Clark wipers are compatible with Kimberly-Clark Professional wall mounted dispenser (6146), floor standing dispenser (6154) and also Kimberly-Clark Professional mobile roll dispenser, providing the product where you need it when you need it. Each individual cleaning cloth size 38cm (L) x 31.5cm (W). 1 Large Blue Roll x 500 Blue, 1 Ply Cleaning Cloths
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome