Yellow Duster Red Trim 28cm x 33cm 8-Pack

Yellow Duster Red Trim 28cm x 33cm 8-Pack

Order Code: ZT1114737PCopy

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

Yellow Duster 28 x 30cm (Pack of 8) Yellow Duster 28x30cm (8 Pack) This standard yellow cotton duster is specifically designed to attract dust and polish most surfaces when used with the appropriate cleaning products. Each cloth measures 28x30cm to cover a large surface area. This pack contains 8 yellow dusters. Yellow Duster Red Trim 28cm x 33cm 8-Pack Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Yellow Duster Red Trim 28cm x 33cm 8-Pack
  • Applications
    General Purpose Cloths
  • Type
    Cleaning Cloths
  • Material
    Cotton
  • Pack Quantity
    8