Electronic Contact Cleaner, Solvent, 400ML
0
1

Electronic Contact Cleaner, Solvent, 400ML

Order Code: ZT1037400XCopy

£9.19 Inc VAT (20%)


Description

Ambersil Contact Cleaner FG, Electronic Cleaning Solvent is designed for electrical component maintenance in the food industry, particularly for on-line production electrics and similar delicate equipment.

Features and Benefits
• Perfect for removing grime and contamination from PCB's and electronics
• Is non-corrosive and non-conductive
• Helps reduce voltage drop due to contamination
• Food safety registered for use in the food and beverage industry

Typical Applications
•PCBs
•Tape heads
•Relays
•Condensers
•Electric motors
•Electrical contacts and switches
•Electrical and electronic assemblies
•Transistors
•Precision instruments
•Communications equipment

Notes
•NSF K2 Registered (No.139627)

See full description
Specifications for Electronic Contact Cleaner, Solvent, 400ML
  • MFR Part No.
    31588
  • Features
    Evaporates completely leaving no residue
    For use in the food industry
    Non-conductive and non-corrosive
    Safe for all metal surfaces, most rubbers, plastics and coatings
  • Removes
    Contaminants
    Oil
  • Suitable For Use On
    Electrical
    Food Preparation Areas
  • Container Type
    Aerosol
  • Series
    FG
  • Product Type
    Contact Cleaner
  • Base Type
    Solvent Based
  • Size
    400ml