Brush Restorer 500ml - BRUSHREST

Order Code: ZT1277854P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%

Order by 2pm, get it Tomorrow

Description

EVERBUILD Brush Restorer is a thin solvent-based liquid which removes paint from gummed up and old hardened brushes. Works on all paints and is water washable. Cleans up with water Powerful fast-acting formula Before opening container THOROUGHLY read health and safety section and wear equipment detailed. Hold container away from face when removing cap. Store product upright at all times with lid securely fastened. Use in well-ventilated areas and protect all surrounding areas from accidental splashes. Do not smoke whilst using this product. Pour brush restorer into a metallic or glass jar. Do not use plastic. Immerse brushes and leave to soak for a minimum of 2 hours or preferably overnight. When paint begins to soften agitate the brushes against the bottom of the jar to loosen paint fragments. Repeat if necessary. Wash brushes with clean water.

See full description
Specifications for Brush Restorer 500ml - BRUSHREST
  • MFR Part No.
    BRUSHREST
  • Size
    500ml
  • Type
    Cleaner
  • Liquid Type
    Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome