C034 Aircraft Cleaner 281 20 LT

Order Code: ZT5361595S

£72.99 Inc VAT (20%)


Description

Aircraft Cleaner 281 is a concentrated, non-corrosive degreaser designed to effectively remove oil, grease, grime and carbon from aircraft surfaces. Safe for use on most metals. Compliant with AMS 1526C.

Features and Benefits
• Non-corrosive
• Concentrated formula
• Meets AMS 1526C standards
• Ideal for grease and oil removal in maintenance
• Suitable for dip and ultrasonic tanks

See full description
Specifications for C034 Aircraft Cleaner 281 20 LT
  • Size
    20L
  • Standards Met
    AMS 1526C
  • Series
    C034
  • Concentration
    Concentrated
  • Container Type
    Bottle
  • Product Type
    Degreaser Concentrate
  • MFR Part No.
    C03420XAM
  • Hazard Warning
    Corrosive
  • Applications
    Surface Cleaning
  • For Use On
    Metals
    Hard Surfaces
  • Product Format
    Liquid
  • Base Type
    Solvent Based