C044 Lotoxane Fast 20 LT

C044 Lotoxane Fast 20 LT

Order Code: ZT5361585S

£149.99 Inc VAT (20%)


Description

Lotoxane® Fast is a quick-drying solvent that evaporates three times faster than the standard formula, offering an efficient and safer cleaning solution. With a flashpoint of 40°C, it provides faster drying while maintaining limited flammability.

Features and Benefits
• Fast-drying
• Flashpoint of 40°C
• Favoured by aircraft engine manufacturers
• Ideal for degreasing, pre-cleaning and removing protective coatings

See full description
Specifications for C044 Lotoxane Fast 20 LT
  • Product Type
    Solvent Degreaser
  • Size
    20L
  • Container Type
    Bottle
  • MFR Part No.
    C04420XAM
  • Base Type
    Lotoxane
  • Hazard Warning
    Hazardous to the Environment
    Flammable
    Serious Health Hazard
  • For Use On
    Hard Surfaces
    Electronic Components
    Metals
  • Applications
    Degreasing
  • Series
    Lotoxane
  • Concentration
    Ready to Use
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome