C044 Lotoxane Fast Trigger - 500ml

C044 Lotoxane Fast Trigger - 500ml

Order Code: ZT5361747SCopy

£6.99each Inc VAT (20%)
£83.88 minimum order value

Minimum order quantity: 12.

Description

Lotoxane® Fast is a quick-drying solvent that evaporates three times faster than the standard formula, offering an efficient and safer cleaning solution. With a flashpoint of 40°C, it provides faster drying while maintaining limited flammability.

Features and Benefits
• Fast-drying
• Flashpoint of 40°C
• Favoured by aircraft engine manufacturers
• Ideal for degreasing, pre-cleaning and removing protective coatings

See full description
Specifications for C044 Lotoxane Fast Trigger - 500ml
  • Size
    500ml
  • Product Type
    Solvent Degreaser
  • Container Type
    Spary Bottle
  • MFR Part No.
    C044500AM
  • Applications
    Degreasing
  • Hazard Warning
    Flammable
    Hazardous to the Environment
    Serious Health Hazard
  • Concentration
    Ready to Use
  • Base Type
    Lotoxane
  • For Use On
    Electronic Components
    Hard Surfaces
    Metals
  • Product Format
    Liquid
  • Series
    Lotoxane
  • Residue
    No Residue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome