0
1

C100 Delta Degreaser - 5L

Order Code: ZT5361738S

£26.99each Inc VAT (20%)
£107.96 minimum order value

Minimum order quantity: 4.

Description

Delta is a powerful, quick-breaking degreaser designed for rapid removal of oil, grease, and grime from hard surfaces. After rinsing, it quickly separates oil and water, assisting compliance with waste discharge limits. Delta is non-flammable, contains no aromatic hydrocarbons, and is ideal for industrial and marine use.

Features and Benefits
• Rapidly emulsifies grease, oil, and fuel residues
• Non-flammable and low odour
• Suitable for parts washers and marine applications
• Separates quickly in oil-water interceptors

See full description
Specifications for C100 Delta Degreaser - 5L
  • Product Type
    Heavy-Duty Degreaser
  • Size
    5L
  • Product Format
    Liquid
  • Series
    Delta
  • Standards Met
    Rail Cat No. 007/025226
  • Container Type
    Bottle
  • MFR Part No.
    C1005XXAM
  • Base Type
    Solvent Based
  • Applications
    Degreasing
  • For Use On
    Hard Surfaces
    Metals
  • Hazard Warning
    Serious Health Hazard
  • Concentration
    Concentrated