CO48 Lotoxane H/d Trigger 500ml

CO48 Lotoxane H/d Trigger 500ml

Order Code: ZT5363253S

£7.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

Lotoxane® HD is a high-purity solvent blend that delivers powerful degreasing performance with low odour and minimal residue. Its non-flammable, controlled evaporation ensures safer workplace conditions, making it an ideal alternative to hazardous solvents. Excels in removing heavier grease and flux residues.

Features and Benefits
• Removes oils, greases, and more
• Low residue
• Ideal for manufacturing, maintenance, ultrasonic cleaning, and NDT pre-cleaning
• Booster-enhanced: Tackles heavy grease and electrical flux residues efficiently

See full description
Specifications for CO48 Lotoxane H/d Trigger 500ml
  • Product Type
    Lotoxane Degreaser
  • Size
    500ml
  • Removes
    Grease
    Machining Fluids
    Oil
  • Container Type
    Spray Bottle
  • Base Type
    Solvent Based
  • Series
    CO48
  • MFR Part No.
    C048500AM
  • For Use On
    Hard Surfaces
    Metals
    Electronic Components
  • Concentration
    Ready to Use
  • Product Format
    Liquid
  • Applications
    Degreasing
  • Hazard Warning
    Serious Health Hazard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome