Renoclean MS 215 NF Cleaner 20LTR

Order Code: ZT1415595X

£79.99 Inc VAT (20%)


Description

Renoclean MS 215 NF is a synthetic cleaner, specially formulated to work in very high pressure cleaning machines. It contains surfactants that ensure excellent demulsifying properties, low foam tendency's, antirust protection additives, long service life and optimal degreasing and detergent action on metals during the transformation operations. It also features low alkalinity, which is of particular interest if steel, aluminium and copper alloys are to be degreased, passivating properties that ensuring good protection against corrosion and Low alkalinity which is of particular interest if steel, aluminium and copper alloys are to be degreased.

See full description
Specifications for Renoclean MS 215 NF Cleaner 20LTR
  • Removes
    Oil
    Grease
  • Features
    Antirust Protection
    Corrosion Protection
  • MFR Part No.
    600723323
  • Suitable For Use On
    Machines
    Metals
  • Container Type
    Barrel
  • Size
    20ltr
  • Series
    215
  • Base Type
    Water Based
  • Product Type
    NF Parts Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome