Safer Spirit 750ml EVBSAFERSP07

Order Code: ZT1278058P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.516%
10 +£7.0312%

Order by 2pm, get it Tomorrow

Description

This Everbuild Safer Spirit 750ml is a revolutionary water-based alternative to White Spirit. Safer Spirit can be used for many of the same applications as White Spirit, such as cleaning oil and water-based paints from brushes, rollers etc. as well as from hard surfaces and as a degreasing fluid. Safer Spirit is not only low in VOC&rsquos, having a solvent content of below 8%, but is also virtually odourless, non-toxic, non-flammable, and non-corrosive. This Everbuild product doesn&rsquot carry any of the label warnings of other paint solvents, so there are no storage, transport, or sale restrictions. Safer Spirit also has a water-based environmentally safe formula. Specification Size 750ml.

See full description
Specifications for Safer Spirit 750ml EVBSAFERSP07
  • MFR Part No.
    SAFERSP07
  • Size
    750ml
  • Type
    Spirit
  • Liquid Type
    Spirit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome