0
1

WB12 Magnaglo 1L - CTL7225992V

Order Code: ZT1212181S

£74.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

WB-12 is a highly-sensitive magnetic particle liquid concentrate for locating fine discontinuities. Formulated with ultra-sensitive particles they provide clear, bright, fluorescent green indications under ultra-violet black light for unbeatable inspection quality and accuracy. The water conditioners provide enhanced corrosion protection.

Features and Benefits
• High sensitivity allowing clear indications under UV light
• Excellent particle mobility with good dispersion stability
• Great concentration consistency
• Superior surface wetting with non-foaming formula
• Good corrosion protection

Typical Applications
• Metalwork
• Machining

See full description
Specifications for WB12 Magnaglo 1L - CTL7225992V
  • Removes
    Corrosion
  • Size
    1Ltr
  • Suitable For Use On
    Machining
    Metalworking
  • Container Type
    Bottle
  • Features
    High sensitivity allowing clear indications under UV light
  • Series
    Magnaglo®
  • MFR Part No.
    WB12
  • For Use On
    Machining
    Metalworking
  • Product Type
    Magnetic Ink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome