XHD Techniclean Cleaner - 20 Litre

Order Code: ZT1189288X

£163.99 Inc VAT (20%)


Description

Castrol Techniclean XHD is a liquid detergent cleaner for use with ferrous metals.
APPLICATION
Castrol Techniclean XHD is designed for use in all forms of dip tank, ultrasonic and spray washing machines to remove heavy soils such as rust, carbon and paint.
FEATURES/BENEFITS;
Separates oil, Suitable for hard and soft water
SOILS REMOVED
Rust, Carbon, Paint, All forms of lubrication oils and greases
Dip Tank; Concentration 1 - 20%, Maximum Temperature 90C
Ultrasonic Tank; Concentration 1 - 20%, Maximum Temperature 90C
All Industrial Spray and Intensive Flood Washing Machines;
Concentration 0.5 - 4.0%
MaximumTemperature 80C

See full description
Specifications for XHD Techniclean Cleaner - 20 Litre
  • Size
    20ltr
  • Removes
    Grime
  • Container Type
    Bottle
  • MFR Part No.
    1564F0
  • Suitable For Use On
    Metal
  • Features
    Low Foaming At Ambient Temperature, Which Allows for Initial Cold Water Start Ups
    Silicate-Free, Minimises the Amount of Solid Residues Within the Cleaning Equipment
    Free of Strong Complexing Agents
    Emulsified Oil Separates on Standing and can be Skimmed Off in Order to Increase Bath-life
    Versatile, can be Used in Various Applications and is Suitable in Hard and Soft Water
  • Series
    Techniclean XHD
  • Base Type
    Water Based
  • Product Type
    Alkaline Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome