Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Descalers
Limescale Remover 750ml
By Viakal
Order Code:
ZT5533473S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/descalers/limescale-remover-750ml/p/ZT5533473S
Add to quotation
View all Descalers
Description
Viakal Limescale Remover 750ml SA066
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Limescale Remover 750ml
Product Type
Limescale Remover
Volume
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome