W001 Sanit-all Sanitiser, Descaler, Cleaner & Freshener 2 x 5 Litre

Order Code: ZT2428169S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.995%


Description

Enov Sanit-All washroom cleaner is great for removing dirt from baths, washbasins, showers, toilets and tiles. It has a long lasting scent which will leave the room smelling fresh.
Why choose Enov Sanit-All? - Enov Sanit-All leaves bathrooms and washrooms clean, sanitary and fragrant. - Sanit-All is a washroom & general purpose bactericidal cleaner. - Easily removes lime scale, body fat & stubborn soil. - Safe on porcelain, chrome stainless steel & ceramic tiles. - It is easy to use, spray on wipe off and clings to vertical surfaces for effective cleaning. - Where can you use Enov Sanit-All? - Enov Sanit-All sanitises, cleans and freshens all baths, sinks, ceramics and enamelled surfaces.
How do you use Enov Sanit-All? - Use undiluted, preferably in a trigger spray fitted with a foam head. Simply spray onto cloth or sponge as required and wipe away grime. - Leaving foam on surface for a few minutes before wiping off will assist in body fat removal and ensure effective sanitising. - For heavily soiled areas leave on surface for 2 minutes the wipe off or rinse with water.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for W001 Sanit-all Sanitiser, Descaler, Cleaner & Freshener 2 x 5 Litre
  • Size
    5L
  • Product Type
    Washroom Sanitisers
  • Material
    Multi Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome