Dishwasher Salt 2kg Box 3227618

Dishwasher Salt 2kg Box 3227618

Order Code: ZT4178349S

£6.29 Inc VAT (20%)
£6.493% off
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

This 2kg box of Finish Dishwasher Salt helps prevent limescale deposits and protects dishwashers by softening water when used in conjunction with the softening unit. It also helps prevent stains and watermarks accumulating on dishes and glasses, boosting tablet and detergent performance.
Dishwasher salt to keep dishwashers in optimal condition
Prevents limescale deposits
Boosts dishwasher detergent performance
Prevents streaks, cloud spots and corrosion
Ideal for dishwashers in hard water areas
Capacity: 2kg

See full description
Specifications for Dishwasher Salt 2kg Box 3227618
  • Volume
    2kg
  • Product Type
    Dishwasher Salt
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome