Dishwasher Salt Box 4kg 3227616

Dishwasher Salt Box 4kg 3227616

Order Code: ZT4178316S

£8.39 Inc VAT (20%)
£8.996.5% off
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 +£7.728%


Description

Finish Dishwasher Salt is especially designed to prevent limescale build up in your dishwasher which can cause poor performance. Salt also effectively softens water to ensure better cleaning performance of your detergent, preventing white residue marks from hard water on your glasses and dishes. Box contains 4kg.
Designed to prevent limescale build up in the machine
Boosts dishwasher detergent performance
Prevents residue streaks and clouding on glasses and dishes
Ideal for use in hard water areas
Capacity: 4kg

See full description
Specifications for Dishwasher Salt Box 4kg 3227616
  • Weight
    4kg
  • Product Type
    Dishwasher Salt
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome