Finish Dishwasher Cleaner 250ml

Finish Dishwasher Cleaner 250ml

Order Code: ZT2426991SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 +£8.7912%


Description

Finish Dishwasher Cleaner. Innovative products to ensure you get brilliant results first time, every time.


Application

Domestic cleaner for automatic dishwashers


Technical Finish Dishwasher Cleaner a clean dishwasher means cleaner dishes so make the right choice and choose Finish dishwasher cleaner. Over time, grease, food particles and limescale can build up inside your dishwasher and affect the performance of your kitchen appliance. Ultimately this ends up affecting the effectiveness of your dishes as it cleans them. Not only will this Finish dishwasher cleaner leave your machine clean but it also gives you a fresh scent every time you open the door. Keep this 250 ml bottle closeby and you cant go wrong. Finish has been creating dishwashing products for over 60 years so you can have peace of mind that your machine is in good hands. Finish Dishwasher Cleaner features: - Innovative products to ensure you get brilliant results first time, every time. - Dishwasher cleaner, powers away grease and limescale. - Intensive clean and care. - Suitable for all dishwashers. - Cleans spray arm, filters and drains. Application - Domestic cleaner for automatic dishwashers Technical - Composition - Appearance Liquid - Colour Blue - Density 1.090 - 1.120 - pH 1.5 - Stability Stable under normal conditions WARNING; Irritant. - Keep out of reach of children. Always read label.

-Composition

-Appearance Liquid

-Colour Blue

-Density 1.090 - 1.120

-pH 1.5

-Stability Stable under normal conditions

See full description
Specifications for Finish Dishwasher Cleaner 250ml
  • Size
    250ml / 8oz
  • Material
    Equipment
  • Product Type
    Dishwasher Tablets
  • Container Type
    Bottle
  • Colour
    Blue
  • Volume
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome