Multi-Purpose Cleaning Liquid Anti-Bacterial Citrus 1L 8091522

Order Code: ZT4176061S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Dettol Multipurpose cleaner kills 99.9% of bacteria, tackling dirt, grease and residue the first time around. Use on washable surfaces for an all round clean in the home. Ideal for kitchens, sinks and bins and more. 1 litre bottle.
Antibacterial multipurpose cleaner
Kills 99.9% of bacteria
Leaves surfaces sparkling clean
Powerful cleaning
Fragrance: Citrus
Capacity: 1 litre

See full description
Specifications for Multi-Purpose Cleaning Liquid Anti-Bacterial Citrus 1L 8091522
  • Fragrance
    Citrus
  • Applications
    Cleaning
  • Form
    Liquid
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome