Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Dishwashing Detergents
Washing Up Bowl 9L Blue
By Charles Bentley
Order Code:
ZT5469661S
£2.59
Inc VAT (20%)
£3.09
16% off
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
2.59
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dishwashing-detergents/washing-up-bowl-9l-blue/p/ZT5469661S
Add to quotation
View all Dishwashing Detergents
Description
Washing Up Bowl 9Ltr (Blue)
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Washing Up Bowl 9L Blue
Colour
Blue
Product Type
Washing Up Bowl
Volume
9L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome