Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Dishwashing Detergents
Washing Up Bowl Yellow - 9L
By Charles Bentley
Order Code:
ZT5469662S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it in
13-16
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dishwashing-detergents/washing-up-bowl-yellow-9l/p/ZT5469662S
Add to quotation
View all Dishwashing Detergents
Description
Washing Up Bowl 9Ltr (Yellow)
Tags:
#BulkDiscount
Specifications
Specifications for Washing Up Bowl Yellow - 9L
Product Type
Washing Up Bowl
Colour
Yellow
Volume
9L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome