Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Dishwashing Detergents
Washing Up Red Bowl - 9L
By Charles Bentley
Order Code:
ZT5469660S
£2.59
Inc VAT (20%)
£3.09
16% off
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
2.59
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dishwashing-detergents/washing-up-red-bowl-9l/p/ZT5469660S
Add to quotation
View all Dishwashing Detergents
Description
Washing Up Bowl 9Ltr (Red)
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Washing Up Red Bowl - 9L
Product Type
Washing Up Bowl
Colour
Red
Volume
9L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome