Clover Ultrafresh Cleaner Disinfectant 2 x 5 Litre

Clover Ultrafresh Cleaner Disinfectant 2 x 5 Litre

Order Code: ZT2620628S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Clover Ultrafresh Cleaner Disinfectant is a neutral daily cleaner and disinfectant that kills 99.999% of bacteria and leaves a fresh, long lasting pine fragrance. Clover Ultrafresh is a powerful neutral cleaner and disinfectant which will kill 99.999% of bacteria including MRSA and C. Difficile when used with the correct dilution and contact time. Ultrafresh has a very long lasting pine fragrance to freshen as it cleans. Ultra Fresh is suitable for use on most wet-cleanable surfaces including stainless steel, floors, hard surfaces, toilets, urinals, bidets, taps, sinks, baths, showers, sunbeds, door handles, tables, mobility equipment and hand rails to sanitise, clean and freshen in one easy step. It is a great choice for use in all kinds of busy commercial venue including nursing homes, gyms, sports centres, hotels and saunas where high standards of hygiene and cleanliness are imperative.
- Effective against MRSA (tested to BS EN 1276). Effective against C. Difficile (tested to BS EN 13704). - As a neutral product, Ultrafresh is safe for regular use on all hard surfaces: washroom surfaces, hand rails, door handles, tables, mobility equipment, bedsteads, etc. - Ultrafresh is safe for use on all surfaces including stainless steel. Use to clean sinks, taps, baths, walls, doors, floors, fittings and fixtures, toilets, bidets and urinals.
How to use - Clover Ultrafresh should be applied neat to toilet bowls and urinals and allowed a few minutes of contact time before agitating the surface if necessary with a toilet brush and flushing the toilet. - For general surface and floor disinfecting, simply dilute as directed and apply to surfaces with a mop, sprayer or with a clean cloth. Allow sufficient contact time before rinsing with clean water.
Clover’s range of chemicals are for professional use only.

See full description
Specifications for Clover Ultrafresh Cleaner Disinfectant 2 x 5 Litre
  • Material
    Multi Surface
  • Product Type
    Disinfectants
  • Fragrance
    Pine
  • Applications
    Hard Surfaces
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome