Disinfectant Trigger Spray No Fragrance 500ml (Pack of 6) - 3087733

Order Code: ZT4177501S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Dettol Antibacterial Surface cleanser spray offers a fast acting formula, killing 99.9% of bacteria, which is a non bleach, no taint and no odour solution. Suitable for use on food preparation areas, highchairs and more, including electronic equipment. Simply spray and wipe clean. Supplied in a (Pack of 6).
Antibacterial surface cleanser
Kills 99.9% of bacteria
Suitable for use on food contact surfaces
Non bleach and no taint or odour
Suitable for use on electronics
No need to rinse
Handy trigger spray bottle
Volume: 500ml
Pack of 6

See full description
Specifications for Disinfectant Trigger Spray No Fragrance 500ml (Pack of 6) - 3087733
  • Applications
    Electronics
  • Volume
    500ml
  • Form
    Trigger Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome