RESPONSE DISINFECTANT TRIGGER SPRAY

RESPONSE DISINFECTANT TRIGGER SPRAY

Order Code: ZT1179812PCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Our range of Body Fluid Spill kits and Sharps handling kits are designed to enable any worker to deal with the problems of body fluids such as blood and vomit and the problem of discarded needles and syringes. These kits are easy to use and address all the issues that are caused by cross contamination and infections caused by Bio Hazards.The HSE guidance on 'Blood - borne viruses in the workplace' (leaflet INDG342) and there is a provision under COSHH that employers have a legal duty to assess the risk of cross infection for employees and others affected by your work.Carrying a Click Medical spill or sharps handling kit, will help meet these requirements and increase the confidence of employees, knowing that you as the employer are dealing with the risk attached to biohazards and their control.500ml Trigger Disinfectant Spray,scientifically proven biocidal formula kills viruses, bacteria, fungi, yeasts and spores. Offers powerful residual effect for up to 2 hours after application.

See full description
Specifications for RESPONSE DISINFECTANT TRIGGER SPRAY
  • MFR Part No.
    CM0625
  • Length
    176mm
  • Width
    214mm
  • Height
    286mm
  • Weight
    0.59kg
  • Colour
    Transparent
  • Size
    500ml