Cif Pro Formula Power Kitchen Degreaser Ready to Use 750ml

Cif Pro Formula Power Kitchen Degreaser Ready to Use 750ml

Order Code: ZT4853472SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Ensure your food preparation areas are kept clean, safe and hygienic with this 750ml Cif Pro Formula Power kitchen degreaser ready-to-use bottle. Featuring a powerful, fast-acting formula, this professional solution will rapidly dissolve thick grease and fat deposits. This makes it easy for staff to keep your kitchen equipment, surfaces and appliances spotless. The perfume-free formula also makes this degreaser non-tainting, meaning it can be safely used in all of your kitchen and food-prep areas. The pre-diluted formula and trigger spray bottle also makes this solution quick and simple to use, ensuring staff can tackle grease with minimal effort or preparation. Please Note: Keep your trigger spray heads! There is currently an industry-wide shortage of trigger spray heads. This product will only include two bottle with a trigger spray head and four with a screw top, for you to reuse the trigger spray head when needed.

See full description
Specifications for Cif Pro Formula Power Kitchen Degreaser Ready to Use 750ml
  • Product Type
    Degreasers
  • Volume
    750ml