Drain Unblocker Ready to Use 1L

Order Code: ZT4868675S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Blocked drains can cause serious issues to your business and your pocket, with most plumbing bills being costly. The heavy-duty drain unblocker from Jantex dissolves oil and fatty deposits within drains and grease traps, and powers through standing water to make drains and pipes clean and healthy again. Not only does this help to save you money on plumbing bills, but also keeps your business running smoothly. And as this powerful formula comes ready-to-use, it can get to work on your blocked drains straight away, without the need for dilution. Plus, the unblocker is powerful enough to rid your drains of blockages, but gentle enough to not damage PVC or stainless-steel piping.

See full description
Specifications for Drain Unblocker Ready to Use 1L
  • Product Type
    Drain Unblocker
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome