G1/8in Female Sewer Jet Nozzle 0.80mm - SJN-2-055

G1/8in Female Sewer Jet Nozzle 0.80mm - SJN-2-055

Order Code: ZT5436554SCopy

£10.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Wash Down Equipment, Fixed, Drain Nozzle, 0.8mm Nozzle Diameter, Working Temperature +90┬░C, Maximum Working Pressure 385 bar, FT Pro

Specifications for G1/8in Female Sewer Jet Nozzle 0.80mm - SJN-2-055
  • Product Type
    Industrial
  • Type
    Female Sewer Jet Nozzle
  • Thread Type
    BSPP
  • Maximum Working Temperature
    +90°C
  • Nozzle Diameter
    0.8mm
  • Thread Gender
    Female
  • Maximum Working Pressure
    385bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome