G3/8in Female Sewer Jet Nozzle 0.70mm - SJN-6-045

G3/8in Female Sewer Jet Nozzle 0.70mm - SJN-6-045

Order Code: ZT5436435SCopy

£16.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Wash Down Equipment, Fixed, Drain Nozzle, 0.7mm Nozzle Diameter, Working Temperature +90┬░C, Maximum Working Pressure 385 bar, FT Pro

Specifications for G3/8in Female Sewer Jet Nozzle 0.70mm - SJN-6-045
  • Product Type
    Industrial
  • Nozzle Diameter
    0.7mm
  • Thread Type
    BSPP
  • Maximum Working Temperature
    +90°C
  • Maximum Working Pressure
    385bar
  • Thread Gender
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome