G3/8in Rotating FEM Sewer Jet Nozz 0.75mm - RSJN-6-050

G3/8in Rotating FEM Sewer Jet Nozz 0.75mm - RSJN-6-050

Order Code: ZT5435777SCopy

£22.99 Inc VAT (20%)
£23.994% off


Description

3/8" BSP Parallel Female, Wash Down Equipment, Rotating, Drain Nozzle, 0.75mm Nozzle Diameter, Working Temperature +90┬░C, Maximum Working Pressure 280 bar, FT Pro

Specifications for G3/8in Rotating FEM Sewer Jet Nozz 0.75mm - RSJN-6-050
  • Product Type
    Industrial
  • Maximum Working Pressure
    280bar
  • Nozzle Diameter
    0.75mm
  • Thread Type
    BSPP
  • Maximum Working Temperature
    +90°C
  • Thread Gender
    Female