Sure Kitchen Cleaner and Degreaser Concentrate 1L

Order Code: ZT4853373S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.785%
10 +£7.3710%


Description

Easily tackle heavily soiled surfaces and equipment while also minimising your environmental impact with this 1Ltr Diversey SURE cleaner and degreaser concentrate bottle. Made entirely from renewable, plant-based materials, this cleaner and degreaser is fully biodegradable and contains no hazardous ingredients. As such, it won't damage the Earth as it breaks down and will keep your staff protected against potentially harmful substances when cleaning. Not just kind to the planet, the concentrated formula is specially designed to tackle even the toughest of grease residues on your surfaces, equipment and appliances. In doing so, this cleaner and degreaser guarantees your kitchen will be left dazzlingly clean, smelling fresh and held to the highest possible standards of food hygiene. A colour-coded and clearly labelled design also makes this cleaner and degreaser incredibly easy to identify, ensuring your staff always use the correct chemical for the job.

See full description
Specifications for Sure Kitchen Cleaner and Degreaser Concentrate 1L
  • Volume
    1L
  • Container Type
    Bottle
  • Product Type
    Cleaner and Degreaser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome