Heavy Duty Large Dustpan & Brush Set
0
1
2

Heavy Duty Large Dustpan & Brush Set

Order Code: ZT1030355XCopy

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%

Order by 3pm, get it Tomorrow

Description

The plastic dustpan has a deep back to stop dirt falling out when in use and has a serrated edge to enable dirt to be removed easily from the hand brush. The rubber lip on the pan ensures all dirt is picked up first time and the handle and pan easily click together for storage. Wooden handle brush with stiff bristles for a more powerful clean. The brush clips into the pan which has a hanging hole for tidy storage. Pan dimensions: 330 x 250 x 90mm.

See full description
Specifications for Heavy Duty Large Dustpan & Brush Set
  • Colour
    Green
  • Dustpan Material
    Plastic
  • Dustpan Width
    330mm
  • MFR Part No.
    P0014G/SET
  • Bristle Material
    Polypropylene
  • Application
    All Industries
    Floors
  • Includes Brush
    Yes
  • Width
    330mm
  • Height
    250mm
  • Depth
    90mm
  • Product Type
    Dustpan & Brush Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome