Semi-enclosed Metal Dustpan 13" Each

Order Code: ZT2426362S

£9.99 Inc VAT (20%)


Description

JanSan Semi-Enclosed Metal Dustpan 13" is great general purpose dustpan made of quality metal, the hooded design makes the dustpan great for collecting dust and helps keep dirt in the dustpan until you're ready to empty.
Product features - Large dustpan width provides wider coverage area. - The metal design makes it suitable for collecting warm waste material. - Finish might be rough or have imperfections. Designed to be practical. - Width: 34cm (13") - Depth: 20cm (8") - Height: 10cm (4") - Ideal for the garage, factory, farm etc

See full description
Specifications for Semi-enclosed Metal Dustpan 13" Each
  • Colour
    Metal
  • Product Type
    Dustpans & Brushes
  • Size
    34 x 30 x 10cm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome